Apply to be a TradeMaster!
Main product image of JH99 3-Phase TEFC Close Coupled Pump Motor, 184T Frame (230/460V, 5 HP, 1760 RPM), UJ5V2BM
Magnifying glass
Hover image to zoom

JH99 3-Phase TEFC Close Coupled Pump Motor, 184T Frame (230/460V, 5 HP, 1760 RPM), UJ5V2BM

Brand:
US Motors
SKU:
UJ5V2BM
Rating:
(0)
Q&A:
(0)
JH99 3-Phase TEFC Close Coupled Pump Motor, 184T Frame (230/460V, 5 HP, 1760 RPM), UJ5V2BM
Magnifying glass
Hover image to zoom
$1,042.49 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors UJ5V2BM (Model JH99) is a 5 HP three-phase special application close coupled pump motor rated for 230/460 V, 60 Hz, 1760 RPM. It features a TEFC enclosure, a 184 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), 20:1 (3-60 hertz) speed range variable torque and 5:1 (12-60 hertz) speed range constant torque.

Specs

–
Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

5

Voltage:

460v

230V

Product Type:

Motor

RPM:

1760

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy