Apply to be a TradeMaster!
Main product image of G72015 Single Phase TEFC Close Coupled Pump Motor, 215 Frame (230V, 7.5 HP, 1725 RPM), UJ7C2K21P
Magnifying glass
Hover image to zoom

G72015 Single Phase TEFC Close Coupled Pump Motor, 215 Frame (230V, 7.5 HP, 1725 RPM), UJ7C2K21P

Brand:
US Motors
SKU:
UJ7C2K21P
Rating:
(0)
Q&A:
(0)
G72015 Single Phase TEFC Close Coupled Pump Motor, 215 Frame (230V, 7.5 HP, 1725 RPM), UJ7C2K21P
Magnifying glass
Hover image to zoom
$1,189.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors UJ7C2K21P (Model G72015) is a 7.5 HP single-phase special application motor rated for 230 V, 60 Hz, 1725 RPM. It features a TE enclosure and a 215 frame. Additional features include single phase totally enclosed fan cooled (TEFC), close coupled pump motor and JP shaft - footed.

Specs

–
Voltage:

230V

Horse Power:

7.5

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

Single Phase

RPM:

1725

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy