Apply to be a TradeMaster!
Main product image of FK41 3-Phase TEFC Close Coupled Pump Motor, 184 Frame (575V, 7.5 HP, 3515 RPM), UJ7P1GFM
Magnifying glass
Hover image to zoom

FK41 3-Phase TEFC Close Coupled Pump Motor, 184 Frame (575V, 7.5 HP, 3515 RPM), UJ7P1GFM

Brand:
US Motors
SKU:
UJ7P1GFM
Rating:
(0)
Q&A:
(0)
FK41 3-Phase TEFC Close Coupled Pump Motor, 184 Frame (575V, 7.5 HP, 3515 RPM), UJ7P1GFM
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3515 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors UJ7P1GFM (Model FK41) is a 7.5 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 3515 RPM. It features a TEFC enclosure, a 184 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JM shaft - footed.

Specs

–
Horse Power:

7.5

Voltage:

575v

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

3515

Phase:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy