Apply to be a TradeMaster!
Main product image of DZ79 3-Phase TEFC Close Coupled Pump Motor, 213 Frame (575V, 7.5 HP, 1765 RPM), UJ7P2GP
Magnifying glass
Hover image to zoom

DZ79 3-Phase TEFC Close Coupled Pump Motor, 213 Frame (575V, 7.5 HP, 1765 RPM), UJ7P2GP

Brand:
US Motors
SKU:
UJ7P2GP
Rating:
(0)
Q&A:
(0)
DZ79 3-Phase TEFC Close Coupled Pump Motor, 213 Frame (575V, 7.5 HP, 1765 RPM), UJ7P2GP
Magnifying glass
Hover image to zoom
$1,244.99 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1765 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors UJ7P2GP (Model DZ79) is a 7.5 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 1765 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JP shaft - footed.

Specs

–
Product Type:

Motor

RPM:

1765

Phase:

3

Horse Power:

7.5

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

575v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy