Apply to be a TradeMaster!
Main product image of BV19 3-Phase Totally Enclosed General Purpose Motor, 256 Frame (230/460V, 10 HP, 1185 RPM), UN10T3BC
Magnifying glass
Hover image to zoom

BV19 3-Phase Totally Enclosed General Purpose Motor, 256 Frame (230/460V, 10 HP, 1185 RPM), UN10T3BC

Brand:
US Motors
SKU:
UN10T3BC
Rating:
(0)
Q&A:
(0)
BV19 3-Phase Totally Enclosed General Purpose Motor, 256 Frame (230/460V, 10 HP, 1185 RPM), UN10T3BC
Magnifying glass
Hover image to zoom
$3,169.40 each
Backorder
Backorder
Get it Tue, Dec 8 - Wed, Jan 13

Lift Gate

–
This product weighs 266 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1185 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors UN10T3BC (Model BV19) is a 10 HP three-phase accu-torq motor rated for 230/460 V, 60 Hz, 1185 RPM. It features a TE enclosure, a 256 frame and horz-footed mounting. Additional features include totally enclosed non-ventilated, vector duty and c-face 5000:1 constant torque.

Specs

–
Voltage:

460v

230V

Product Type:

Motor

Enclosure Type:

Totally Enclosed

RPM:

1185

Horse Power:

10

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy