Apply to be a TradeMaster!
Main product image of J063BGJ0135015B 3-Phase Totally Enclosed General Purpose Motor (208-230/460V, 1/2 HP, 1140 RPM), UN12V2AC
Magnifying glass
Hover image to zoom

J063BGJ0135015B 3-Phase Totally Enclosed General Purpose Motor (208-230/460V, 1/2 HP, 1140 RPM), UN12V2AC

Brand:
US Motors
SKU:
UN12V2AC
Rating:
(0)
Q&A:
(0)
J063BGJ0135015B 3-Phase Totally Enclosed General Purpose Motor (208-230/460V, 1/2 HP, 1140 RPM), UN12V2AC
Magnifying glass
Hover image to zoom
$429.99 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
The US Motors UN12V2AC (Model J063BGJ0135015B) is a 0.5 HP three-phase polyphase - speed definite purpose ACCU-SERIES motor rated for 208-230/460 V, 60 Hz, 1725 RPM. It features a TENV enclosure, a 56 frame and c-face/base mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT inverter duty, 20:1 (3-60 HZ) speed range variable torque and 5:1 (12-60 hz) speed range constant torque.

Specs

–
RPM:

1140

Enclosure Type:

Totally Enclosed

Horse Power:

1/2

Voltage:

208-230v

460v

Product Type:

Motor

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy