Apply to be a TradeMaster!
Main product image of FD88 3-Phase General Purpose Motor, 56 Frame (230/460V, 1/3 HP, 1760 RPM), UN13T2BC
Magnifying glass
Hover image to zoom

FD88 3-Phase General Purpose Motor, 56 Frame (230/460V, 1/3 HP, 1760 RPM), UN13T2BC

Brand:
US Motors
SKU:
UN13T2BC
Rating:
(0)
Q&A:
(0)
FD88 3-Phase General Purpose Motor, 56 Frame (230/460V, 1/3 HP, 1760 RPM), UN13T2BC
Magnifying glass
Hover image to zoom
$456.24 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
The US Motors UN13T2BC (Model FD88) is a 0.33 HP three-phase accu-torq motor rated for 230/460 V, 60 Hz, 1760 RPM. It features a TENV enclosure, a 56 frame and horz-footed mounting. Additional features include totally enclosed non-ventilated, vector duty and c-face 5000:1 constant torque.

Specs

–
Phase:

3

Voltage:

460v

230V

Horse Power:

1/3

RPM:

1760

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy