Apply to be a TradeMaster!
Main product image of CF77 3-Phase Totally Enclosed General Purpose Motor, 184 Frame (230/460V, 2 HP, 1170 RPM), UN2T3BC
Magnifying glass
Hover image to zoom

CF77 3-Phase Totally Enclosed General Purpose Motor, 184 Frame (230/460V, 2 HP, 1170 RPM), UN2T3BC

Brand:
US Motors
SKU:
UN2T3BC
Rating:
(0)
Q&A:
(0)
CF77 3-Phase Totally Enclosed General Purpose Motor, 184 Frame (230/460V, 2 HP, 1170 RPM), UN2T3BC
Magnifying glass
Hover image to zoom
$1,093.74 each
In Stock
In Stock
Get 1 Tue, Nov 10 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1170 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors UN2T3BC (Model CF77) is a 2 HP three-phase accu-torq motor rated for 230/460 V, 60 Hz, 1170 RPM. It features a TE enclosure, a 184 frame and horz-footed mounting. Additional features include totally enclosed non-ventilated, vector duty and c-face 5000:1 constant torque.

Specs

–
Product Type:

Motor

Phase:

3

Voltage:

460v

230V

Enclosure Type:

Totally Enclosed

Horse Power:

2

RPM:

1170

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy