Apply to be a TradeMaster!
Main product image of BV10 3-Phase Totally Enclosed General Purpose Motor, 213 Frame (230/460V, 3 HP, 1180 RPM), UN3T3BC
Magnifying glass
Hover image to zoom

BV10 3-Phase Totally Enclosed General Purpose Motor, 213 Frame (230/460V, 3 HP, 1180 RPM), UN3T3BC

Brand:
US Motors
SKU:
UN3T3BC
Rating:
(0)
Q&A:
(0)
BV10 3-Phase Totally Enclosed General Purpose Motor, 213 Frame (230/460V, 3 HP, 1180 RPM), UN3T3BC
Magnifying glass
Hover image to zoom
$1,331.24 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1180 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors UN3T3BC (Model BV10) is a 3 HP three-phase accu-torq motor rated for 230/460 V, 60 Hz, 1180 RPM. It features a TE enclosure, a 213 frame and horz-footed mounting. Additional features include totally enclosed non-ventilated, vector duty and c-face 5000:1 constant torque.

Specs

–
Horse Power:

3

Phase:

3

RPM:

1180

Voltage:

230V

460v

Product Type:

Motor

Enclosure Type:

Totally Enclosed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy