Apply to be a TradeMaster!
Main product image of DD53 3-Phase TEFC General Purpose Motor, 215TC Frame (208-230/460V, 10 HP, 1800 RPM), WD10P2DCR
Magnifying glass
Hover image to zoom

DD53 3-Phase TEFC General Purpose Motor, 215TC Frame (208-230/460V, 10 HP, 1800 RPM), WD10P2DCR

Brand:
US Motors
SKU:
WD10P2DCR
Rating:
(0)
Q&A:
(0)
DD53 3-Phase TEFC General Purpose Motor, 215TC Frame (208-230/460V, 10 HP, 1800 RPM), WD10P2DCR
Magnifying glass
Hover image to zoom
$1,984.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208-230v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors WD10P2DCR (Model DD53) is a 10 HP three-phase special application washdown motor rated for 208-230/460 V, 60 Hz, 1760 RPM. It features a TE enclosure, a 215 frame and horz-footless mounting. Additional features include totally enclosed premium efficient, c face footless and BISSC certified and USDA approved.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Horse Power:

10

Voltage:

460v

208-230v

RPM:

1800

Phase:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy