Apply to be a TradeMaster!
Washdown Motor Capacitor-Start, 1/2 hp Horsepower, 3,450 RPM RPM, 115/208-230V AC, TENV, WD12C1JC

Washdown Motor Capacitor-Start, 1/2 hp Horsepower, 3,450 RPM RPM, 115/208-230V AC, TENV, WD12C1JC

Brand:
US Motors
SKU:
WD12C1JC
Rating:
(0)
Q&A:
(0)
Washdown Motor Capacitor-Start, 1/2 hp Horsepower, 3,450 RPM RPM, 115/208-230V AC, TENV, WD12C1JC
$419.27 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
3450 RPM

Description

–
WD12C1JC is a Washdown Motor Capacitor-Start, 1/2 hp Horsepower, 3,450 RPM RPM, 115/208-230V AC, TENV manufactured by Us Motors.

Specs

–
Frame Size:

56

Rotation:

Reversible

Phase:

1

Enclosure Type:

TENV

Horse Power:

1/2

Material:

Rolled Steel

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy