Apply to be a TradeMaster!
Main product image of K063FBY4939015B Single Phase TEAO PSC Fan Motor, 56 Frame (115/230V, 1/4 HP, 1800 RPM), WD14AA2PZ7
Magnifying glass
Hover image to zoom

K063FBY4939015B Single Phase TEAO PSC Fan Motor, 56 Frame (115/230V, 1/4 HP, 1800 RPM), WD14AA2PZ7

Brand:
US Motors
SKU:
WD14AA2PZ7
Rating:
(0)
Q&A:
(0)
K063FBY4939015B Single Phase TEAO PSC Fan Motor, 56 Frame (115/230V, 1/4 HP, 1800 RPM), WD14AA2PZ7
Magnifying glass
Hover image to zoom
$374.99 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
The US Motors WD14AA2PZ7 (Model K063FBY4939015B) is a 0.25 HP single-phase permanent split capacitor painted washdown motor rated for 115/230 V, 60 Hz, 1700 RPM. It features a TEAO enclosure, a 56 frame and yoke mounting. Additional features include totally enclosed air over (TEAO), non-oscillating fan motors and yoke mount.

Specs

–
Enclosure Type:

Totally Enclosed Air Over (TEAO)

Phase:

Single Phase

Voltage:

115V

230V

Horse Power:

1/4

Product Type:

Motor

RPM:

1800

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy