Apply to be a TradeMaster!
Main product image of T063DGS1733015B Single Phase TEFC Capacitor Start Washdown Motor (115/208-230V, 1 HP, 1725 RPM), WD1C2JCR
Magnifying glass
Hover image to zoom

T063DGS1733015B Single Phase TEFC Capacitor Start Washdown Motor (115/208-230V, 1 HP, 1725 RPM), WD1C2JCR

Brand:
US Motors
SKU:
WD1C2JCR
Rating:
(0)
Q&A:
(0)
T063DGS1733015B Single Phase TEFC Capacitor Start Washdown Motor (115/208-230V, 1 HP, 1725 RPM), WD1C2JCR
Magnifying glass
Hover image to zoom
$776.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 115V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors WD1C2JCR (Model T063DGS1733015B) is a 1 HP single-phase capacitor start special application washdown motor rated for 115/230 V, 60 Hz, 1725 RPM. It features a TENV enclosure, a 56 frame and c-face mounting. Additional features include single phase totally enclosed, washdown duty and c face footless.

Specs

–
RPM:

1725

Voltage:

208-230v

115V

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

1

Phase:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy