Apply to be a TradeMaster!
Main product image of P063GCH4849015B 3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 2 HP, 1800 RPM), WD2P2A14C
Magnifying glass
Hover image to zoom

P063GCH4849015B 3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 2 HP, 1800 RPM), WD2P2A14C

Brand:
US Motors
SKU:
WD2P2A14C
Rating:
(0)
Q&A:
(0)
P063GCH4849015B 3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 2 HP, 1800 RPM), WD2P2A14C
Magnifying glass
Hover image to zoom
$1,079.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors WD2P2A14C (Model P063GCH4849015B) is a 2 HP three-phase polyphase special application washdown motor rated for 230/460 V, 60 Hz, 1725 RPM. It features a TEFC enclosure, a 145 frame and c-face/base mounting. Additional features include three phase totally enclosed, premium efficient and c face footed.

Specs

–
Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

208-230v

460v

Phase:

3

Horse Power:

2

RPM:

1800

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy