Apply to be a TradeMaster!
Main product image of P063GBZ4459015B 3-Phase Totally Enclosed General Purpose Motor (208-230/460V, 1.5 HP, 3600 RPM), WD32P1ACR
Magnifying glass
Hover image to zoom

P063GBZ4459015B 3-Phase Totally Enclosed General Purpose Motor (208-230/460V, 1.5 HP, 3600 RPM), WD32P1ACR

Brand:
US Motors
SKU:
WD32P1ACR
Rating:
(0)
Q&A:
(0)
P063GBZ4459015B 3-Phase Totally Enclosed General Purpose Motor (208-230/460V, 1.5 HP, 3600 RPM), WD32P1ACR
Magnifying glass
Hover image to zoom
$669.99 each
In Stock
In Stock
Get 5 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208-230v
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
The US Motors WD32P1ACR (Model P063GBZ4459015B) is a 1.5 HP three-phase special application washdown motor rated for 230/460 V, 60 Hz, 3450 RPM. It features a TENV enclosure, a 56 frame and c-face mounting. Additional features include totally enclosed energy efficient, c face footless and BISSC certified and USDA approved.

Specs

–
RPM:

3600

Horse Power:

1.5

Enclosure Type:

Totally Enclosed

Product Type:

Motor

Phase:

3

Voltage:

460v

208-230v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy