Apply to be a TradeMaster!
Main product image of HU99 3-Phase TEFC General Purpose Motor, 213 Frame (230/460V, 7.5 HP, 3533 RPM), WD7P1DC
Magnifying glass
Hover image to zoom

HU99 3-Phase TEFC General Purpose Motor, 213 Frame (230/460V, 7.5 HP, 3533 RPM), WD7P1DC

Brand:
US Motors
SKU:
WD7P1DC
Rating:
(0)
Q&A:
(0)
HU99 3-Phase TEFC General Purpose Motor, 213 Frame (230/460V, 7.5 HP, 3533 RPM), WD7P1DC
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3533 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors WD7P1DC (Model HU99) is a 7.5 HP three-phase special application washdown motor rated for 230/460 V, 60 Hz, 3533 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include three phase totally enclosed, premium efficient and c face footed.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

460v

230V

RPM:

3533

Product Type:

Motor

Horse Power:

7.5

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy