Apply to be a TradeMaster!
Main product image of DD60 3-Phase TEFC General Purpose Motor, 213 Frame (208-230/460V, 7.5 HP, 1765 RPM), WD7P2DC
Magnifying glass
Hover image to zoom

DD60 3-Phase TEFC General Purpose Motor, 213 Frame (208-230/460V, 7.5 HP, 1765 RPM), WD7P2DC

Brand:
US Motors
SKU:
WD7P2DC
Rating:
(0)
Q&A:
(0)
DD60 3-Phase TEFC General Purpose Motor, 213 Frame (208-230/460V, 7.5 HP, 1765 RPM), WD7P2DC
Magnifying glass
Hover image to zoom
$1,958.81 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1765 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors WD7P2DC (Model DD60) is a 7.5 HP three-phase special application washdown motor rated for 208-230/460 V, 60 Hz, 1765 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include three phase totally enclosed, premium efficient and c face footed.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

208-230v

460v

RPM:

1765

Phase:

3

Horse Power:

7.5

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy