Apply to be a TradeMaster!
Main product image of P063FGB1565015B 3-Phase Totally Enclosed General Purpose Motor (230/460V, 1 HP, 1725 RPM), WDP1P2ACR
Magnifying glass
Hover image to zoom

P063FGB1565015B 3-Phase Totally Enclosed General Purpose Motor (230/460V, 1 HP, 1725 RPM), WDP1P2ACR

Brand:
US Motors
SKU:
WDP1P2ACR
Rating:
(0)
Q&A:
(0)
P063FGB1565015B 3-Phase Totally Enclosed General Purpose Motor (230/460V, 1 HP, 1725 RPM), WDP1P2ACR
Magnifying glass
Hover image to zoom
$1,009.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors WDP1P2ACR (Model P063FGB1565015B) is a 1 HP three-phase polyphase special application washdown motor rated for 208-230/460 & 190/380 V, 60 Hz, 1725 RPM. It features a TENV enclosure, a 145 frame and face mounting. Additional features include totally enclosed premium efficient, c-face footless and paint free.

Specs

–
Enclosure Type:

Totally Enclosed

Voltage:

230V

460v

Horse Power:

1

Phase:

3

RPM:

1725

Product Type:

Motor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy