Apply to be a TradeMaster!
Main product image of P063TLE1463015B 3-Phase Totally Enclosed General Purpose Motor, 56 Frame (230/460V, 1 HP, 1800 RPM), WDP1P2AHC
Magnifying glass
Hover image to zoom

P063TLE1463015B 3-Phase Totally Enclosed General Purpose Motor, 56 Frame (230/460V, 1 HP, 1800 RPM), WDP1P2AHC

Brand:
US Motors
SKU:
WDP1P2AHC
Rating:
(0)
Q&A:
(0)
P063TLE1463015B 3-Phase Totally Enclosed General Purpose Motor, 56 Frame (230/460V, 1 HP, 1800 RPM), WDP1P2AHC
Magnifying glass
Hover image to zoom
$981.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors WDP1P2AHC (Model P063TLE1463015B) is a 1 HP three-phase polyphase special application washdown motor rated for 230/460 & 190/380 V, 60 Hz, 1725 RPM. It features a TENV enclosure, a 56 frame and c-face mounting. Additional features include three phase totally enclosed, premium efficient, paint free and c face footed.

Specs

–
Horse Power:

1

Voltage:

460v

230V

Enclosure Type:

Totally Enclosed

Phase:

3

RPM:

1800

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy