Apply to be a TradeMaster!
Main product image of DY59 3-Phase TEFC General Purpose Motor, 56 Frame (208-230/460V, 1/2 HP, 3525 RPM), WDS12S1ACR
Magnifying glass
Hover image to zoom

DY59 3-Phase TEFC General Purpose Motor, 56 Frame (208-230/460V, 1/2 HP, 3525 RPM), WDS12S1ACR

Brand:
US Motors
SKU:
WDS12S1ACR
Rating:
(0)
Q&A:
(0)
DY59 3-Phase TEFC General Purpose Motor, 56 Frame (208-230/460V, 1/2 HP, 3525 RPM), WDS12S1ACR
Magnifying glass
Hover image to zoom
$1,143.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208-230v
Product Highlight: RPM
3525 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
The US Motors WDS12S1ACR (Model DY59) is a 0.5 HP three-phase special application washdown motor rated for 208-230/460 V, 60 Hz, 3525 RPM. It features a TE enclosure, a 56 frame and horz-footless mounting. Additional features include three phase totally enclosed, all stainless steel and c face footless.

Specs

–
Voltage:

460v

208-230v

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

3525

Product Type:

Motor

Horse Power:

1/2

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy