Apply to be a TradeMaster!
Main product image of CV84 3-Phase TEFC General Purpose Motor, 447T Frame (460V, 200 HP, 1785 RPM), X200P2C
Magnifying glass
Hover image to zoom

CV84 3-Phase TEFC General Purpose Motor, 447T Frame (460V, 200 HP, 1785 RPM), X200P2C

Brand:
US Motors
SKU:
X200P2C
Rating:
(0)
Q&A:
(0)
CV84 3-Phase TEFC General Purpose Motor, 447T Frame (460V, 200 HP, 1785 RPM), X200P2C
Magnifying glass
Hover image to zoom
$25,784.69 each
In Stock
In Stock
Get 1 Wed, Nov 11 - Mon, Nov 16

Lift Gate

–
This product weighs 2200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
200 HP

Description

–
The US Motors X200P2C (Model CV84) is a 200 HP three-phase three phase general purpose motor rated for 460 V, 60 Hz, 1785 RPM. It features a TEFC enclosure, a 447 frame and horz-footed mounting. Additional features include hazardous location, totally enclosed fan cooled (TEFC), dual label and premium efficient.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1785

Product Type:

Motor

Horse Power:

200

Phase:

3

Voltage:

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy