Apply to be a TradeMaster!
Main product image of DY22 3-Phase TEFC General Purpose Motor, 447T Frame (575V, 200 HP, 1785 RPM), X200P2G
Magnifying glass
Hover image to zoom

DY22 3-Phase TEFC General Purpose Motor, 447T Frame (575V, 200 HP, 1785 RPM), X200P2G

Brand:
US Motors
SKU:
X200P2G
Rating:
(0)
Q&A:
(0)
DY22 3-Phase TEFC General Purpose Motor, 447T Frame (575V, 200 HP, 1785 RPM), X200P2G
Magnifying glass
Hover image to zoom
$26,261.16 each
Backorder
Backorder
Get it Mon, Dec 7 - Tue, Jan 12

Lift Gate

–
This product weighs 2100 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
200 HP

Description

–
The US Motors X200P2G (Model DY22) is a 200 HP three-phase three phase general purpose motor rated for 575 V, 60 Hz, 1785 RPM. It features a TEFC enclosure, a 447 frame and horz-footed mounting. Additional features include hazardous location, totally enclosed fan cooled (TEFC), dual label and premium efficient.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

200

Product Type:

Motor

RPM:

1785

Phase:

3

Voltage:

575v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy