Apply to be a TradeMaster!
Main product image of CU98 3-Phase TEFC General Purpose Motor, 326 Frame (230/460V, 30 HP, 1190 RPM), X30P3B
Magnifying glass
Hover image to zoom

CU98 3-Phase TEFC General Purpose Motor, 326 Frame (230/460V, 30 HP, 1190 RPM), X30P3B

Brand:
US Motors
SKU:
X30P3B
Rating:
(0)
Q&A:
(0)
CU98 3-Phase TEFC General Purpose Motor, 326 Frame (230/460V, 30 HP, 1190 RPM), X30P3B
Magnifying glass
Hover image to zoom
$7,217.64 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 685 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1190 RPM
Product Highlight: Horse Power
30 HP

Description

–
The US Motors X30P3B (Model CU98) is a 30 HP three-phase three phase general purpose motor rated for 230/460 V, 60 Hz, 1190 RPM. It features a TEFC enclosure, a 326 frame and horz-footed mounting. Additional features include hazardous location, totally enclosed fan cooled (TEFC), dual label and premium efficient.

Specs

–
Horse Power:

30

Phase:

3

RPM:

1190

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Voltage:

230V

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy