Apply to be a TradeMaster!
Main product image of CV09 3-Phase TEFC General Purpose Motor, 364 Frame (230/460V, 60 HP, 3570 RPM), X60P1BS
Magnifying glass
Hover image to zoom

CV09 3-Phase TEFC General Purpose Motor, 364 Frame (230/460V, 60 HP, 3570 RPM), X60P1BS

Brand:
US Motors
SKU:
X60P1BS
Rating:
(0)
Q&A:
(0)
CV09 3-Phase TEFC General Purpose Motor, 364 Frame (230/460V, 60 HP, 3570 RPM), X60P1BS
Magnifying glass
Hover image to zoom
$10,816.46 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 750 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3570 RPM
Product Highlight: Horse Power
60 HP

Description

–
The US Motors X60P1BS (Model CV09) is a 60 HP three-phase three phase general purpose motor rated for 230/460 V, 60 Hz, 3570 RPM. It features a TEFC enclosure, a 364 frame and horz-footed mounting. Additional features include hazardous location, totally enclosed fan cooled (TEFC), dual label and premium efficient.

Specs

–
RPM:

3570

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

460v

230V

Horse Power:

60

Product Type:

Motor

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy