Apply to be a TradeMaster!
Main product image of HY77 3-Phase TEFC General Purpose Motor, 213 Frame (230/460V, 7.5 HP, 3533 RPM), X7P1B
Magnifying glass
Hover image to zoom

HY77 3-Phase TEFC General Purpose Motor, 213 Frame (230/460V, 7.5 HP, 3533 RPM), X7P1B

Brand:
US Motors
SKU:
X7P1B
Rating:
(0)
Q&A:
(0)
HY77 3-Phase TEFC General Purpose Motor, 213 Frame (230/460V, 7.5 HP, 3533 RPM), X7P1B
Magnifying glass
Hover image to zoom
$2,088.22 each
Backorder
Backorder
Get it Mon, Dec 7 - Tue, Jan 12

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
3533 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors X7P1B (Model HY77) is a 7.5 HP three-phase three phase general purpose motor rated for 230/460 V, 60 Hz, 3533 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include hazardous location, totally enclosed fan cooled (TEFC), dual label and premium efficient.

Specs

–
Voltage:

230V

460v

RPM:

3533

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Horse Power:

7.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy