Apply to be a TradeMaster!
Main product image of FL58 3-Phase TEFC General Purpose Motor, 182 Frame (230/460V, 3 HP, 3520 RPM), XJ3P1BM
Magnifying glass
Hover image to zoom

FL58 3-Phase TEFC General Purpose Motor, 182 Frame (230/460V, 3 HP, 3520 RPM), XJ3P1BM

Brand:
US Motors
SKU:
XJ3P1BM
Rating:
(0)
Q&A:
(0)
FL58 3-Phase TEFC General Purpose Motor, 182 Frame (230/460V, 3 HP, 3520 RPM), XJ3P1BM
Magnifying glass
Hover image to zoom
$1,164.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3520 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors XJ3P1BM (Model FL58) is a 3 HP three-phase special application close coupled pump motor rated for 230/460 V, 60 Hz, 3520 RPM. It features a TEFC enclosure, a 182 frame and horz-footed mounting. Additional features include hazardous location dual label, premium efficient and JM shaft - footed.

Specs

–
Product Type:

Motor

Voltage:

460v

230V

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Horse Power:

3

RPM:

3520

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy