Apply to be a TradeMaster!
Main product image of CH63AAE1004015B Single Phase TEFC Hazardous Location General Purpose Motor, 56C Frame (115/208-230V, 1/2 HP, 3450 RPM), XS12CA1JCR
Magnifying glass
Hover image to zoom

CH63AAE1004015B Single Phase TEFC Hazardous Location General Purpose Motor, 56C Frame (115/208-230V, 1/2 HP, 3450 RPM), XS12CA1JCR

Brand:
US Motors
SKU:
XS12CA1JCR
Rating:
(0)
Q&A:
(0)
CH63AAE1004015B Single Phase TEFC Hazardous Location General Purpose Motor, 56C Frame (115/208-230V, 1/2 HP, 3450 RPM), XS12CA1JCR
Magnifying glass
Hover image to zoom
$772.74 each
In Stock
In Stock
Get 5 Mon, Nov 9 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208-230v
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/2 HP

Description

–
The US Motors XS12CA1JCR (Model CH63AAE1004015B) is a 0.5 HP single-phase capacitor start general purpose motor rated for 115/208-230 V, 60 Hz, 3450 RPM. It features a TEFC enclosure, a 56 frame and c-face mounting. Additional features include hazardous location, class i (group c & d) class II (group e f & g) and c face footless.

Specs

–
RPM:

3450

Phase:

Single Phase

Product Type:

Motor

Voltage:

115V

208-230v

Horse Power:

1/2

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy