Apply to be a TradeMaster!
Main product image of HY63 3-Phase TEFC General Purpose Motor, 143TC Frame (230/460V, 1 HP, 1760 RPM), YC1P2B
Magnifying glass
Hover image to zoom

HY63 3-Phase TEFC General Purpose Motor, 143TC Frame (230/460V, 1 HP, 1760 RPM), YC1P2B

Brand:
US Motors
SKU:
YC1P2B
Rating:
(0)
Q&A:
(0)
HY63 3-Phase TEFC General Purpose Motor, 143TC Frame (230/460V, 1 HP, 1760 RPM), YC1P2B
Magnifying glass
Hover image to zoom
$1,027.49 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors YC1P2B (Model HY63) is a 1 HP three-phase general purpose motor rated for 230/460 V, 60 Hz, 1770 RPM. It features a TEFC enclosure, a 143 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), hazardous location, premium efficient and single label CORRO-DUTY.

Specs

–
Voltage:

230V

460v

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1760

Horse Power:

1

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy