Apply to be a TradeMaster!
Main product image of FE80 3-Phase TEFC General Purpose Motor, 284 Frame (230/460V, 25 HP, 1775 RPM), YC25P2B
Magnifying glass
Hover image to zoom

FE80 3-Phase TEFC General Purpose Motor, 284 Frame (230/460V, 25 HP, 1775 RPM), YC25P2B

Brand:
US Motors
SKU:
YC25P2B
Rating:
(0)
Q&A:
(0)
FE80 3-Phase TEFC General Purpose Motor, 284 Frame (230/460V, 25 HP, 1775 RPM), YC25P2B
Magnifying glass
Hover image to zoom
$5,016.46 each
In Stock
In Stock
Get 1 Wed, Nov 11 - Mon, Nov 16

Lift Gate

–
This product weighs 390 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1775 RPM
Product Highlight: Horse Power
25 HP

Description

–
The US Motors YC25P2B (Model FE80) is a 25 HP three-phase general purpose motor rated for 230/460 V, 60 Hz, 1775 RPM. It features a TEFC enclosure, a 284 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), hazardous location, premium efficient and single label CORRO-DUTY.

Specs

–
Voltage:

460v

230V

Product Type:

Motor

Horse Power:

25

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

RPM:

1775

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy