Apply to be a TradeMaster!
Main product image of FG61 3-Phase TEFC General Purpose Motor, 215 Frame (230/460V, 5 HP, 1170 RPM), YC5P3B
Magnifying glass
Hover image to zoom

FG61 3-Phase TEFC General Purpose Motor, 215 Frame (230/460V, 5 HP, 1170 RPM), YC5P3B

Brand:
US Motors
SKU:
YC5P3B
Rating:
(0)
Q&A:
(0)
FG61 3-Phase TEFC General Purpose Motor, 215 Frame (230/460V, 5 HP, 1170 RPM), YC5P3B
Magnifying glass
Hover image to zoom
$2,818.81 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1170 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors YC5P3B (Model FG61) is a 5 HP three-phase general purpose motor rated for 230/460 V, 60 Hz, 1170 RPM. It features a TEFC enclosure, a 215 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), hazardous location, premium efficient and single label CORRO-DUTY.

Specs

–
Voltage:

460v

230V

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

RPM:

1170

Phase:

3

Horse Power:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy