Apply to be a TradeMaster!
Main product image of 2" x 3/4" Snake Hanger - Tubing Hanger (Box of 100)
Magnifying glass
Hover image to zoom

2" x 3/4" Snake Hanger - Tubing Hanger (Box of 100)

Brand:
Ultra-Fin
SKU:
SN-234
Rating:
(5)
Q&A:
(1)
2" x 3/4" Snake Hanger - Tubing Hanger (Box of 100)
Magnifying glass
Hover image to zoom
$45.72 each
In Stock
In Stock
Get 13 Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
2" Length
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Metal
Product Highlight: Tubing Type
Oxygen Barrier

Specs

Application:

Installation Part

Length (Inches):

2"

PEX Size:

3/4"

Size:

3/4"

Tubing Compatibility:

PEX

Material:

Metal

Tubing Type:

Oxygen Barrier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

easy to use

I like the system.
heating
ocean county nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest way to install radiant heat.

These hooks speed up the install process. They make it so much easier to pull the pipe rather than drilling every beam several times.
Crowley Conditioning
Freehold,NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Product work perfect . pipe to my floor joist
Craig
Long Island
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great idea that works great!

Keeps pex in line hanges a nice distance off of wood deck
Kevin
Lamont
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bit pricey but I would buy again.

Used this product for hanging pex tubing. Quick and gives you exact spacing.
J
Oneonta NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would it be possible to bend and fit Ultra-fin over 3/4 Uponor hePEX and still have enough contact with the HePex to work? I have the floor open in my bathroom and would love to pull a little heat under my bathroom floor from the tube going to the baseboard in the same room. If this won't work, is there a similar product which fits 3/4 hePEX? Yes, I am running 180 deg. to the baseboard. I have a couple of the Ultra-fins a friend gave me, and hoped I could warm the bay underneath the tiles I'll be putting down. Thanks

Asked by would love warm floors 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is not recommend by the manufacturer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy