Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Size
–

1/2" (1)
3/4" (1)
1" (1)

Price Range
–

$200 to $300 (1)
$300 to $400 (1)
$600 to $700 (1)

Uponor AquaPEX Reclaimed Water Tubing

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 3/4" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
$337.17 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
$680.38 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1/2" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
1/2" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
SKU: F1060502
Uponor (Wirsbo)
SKU: F1060502
$219.89 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Uponor AquaPEX Reclaimed Water Tubing

Uponor AquaPEX Reclaimed Water Tubing is PEX tubing that Uponor designed specifically for use in reclaimed water systems. The tubing is color-coded purple for easy distinction in the plumbing system. It distributes non-potable water for designated applications, including laundry, toilet and residential irrigation. The listing includes coils in 1/2-inch, 3/4-inch and 1-inch sizes. Each of those coils lists a 25 year warranty. Coil length is listed at 300 ft. for each size shown, so crews can plan runs from a known length. Contractors working on reclaimed water hookups for laundry, toilet supply or residential irrigation can pick tubing made for that purpose. Purple color-coding matters on reclaimed jobs because it lets installers and later service techs tell non-potable lines apart from other lines in the plumbing system.

Subcategories

  • 1 Inch AquaPEX Reclaimed Water Tubing: The 1-inch AQUAPEX Reclaimed Water tubing comes in a 300 ft. purple coil. It is PEX tubing with a listed 25 year warranty. Installers use it to distribute non-potable water for designated applications such as laundry, toilet and residential irrigation. The purple color-coding makes the line easy to distinguish in the plumbing system.
  • 3/4 Inch AquaPEX Reclaimed Water Tubing: The 3/4-inch AQUAPEX Reclaimed Water tubing is supplied in a 300 ft. purple coil. Uponor designed the tubing specifically for reclaimed water systems. Contractors use it for non-potable runs serving designated applications like laundry, toilet and residential irrigation. The listed material is PEX and the listed application is plumbing.
  • 1/2 Inch AquaPEX Reclaimed Water Tubing: The 1/2-inch AQUAPEX Reclaimed Water tubing is listed as a 300 ft. purple coil of PEX. Installers use it for reclaimed water lines that serve designated applications such as laundry, toilet and residential irrigation. The coil lists a 25 year warranty. Purple color-coding helps tell the tubing apart from other lines in the plumbing system.

Buying Guide

Start by confirming the application. Uponor designed AquaPEX Reclaimed Water tubing specifically for reclaimed water systems, and the tubing distributes non-potable water for designated applications such as laundry, toilet and residential irrigation.

Next, pick the size that fits the run. The listing includes 1/2-inch, 3/4-inch and 1-inch tubing, each in a 300 ft. coil. Check fixture demand and the layout before settling on a diameter, and confirm sizing with the project engineer or local code.

Consider color identification. The purple color-coding makes the tubing easy to distinguish in the plumbing system, which helps installers and later service techs keep reclaimed lines separate from other lines.

When comparing Uponor AquaPEX Reclaimed Water Tubing options, the main variable is diameter, since the listed material, purple color, application and 25 year warranty are the same across the sizes shown.

Confirm reclaimed water requirements with the local authority having jurisdiction before ordering, and check Uponor documentation for fitting compatibility.

Finally, factor in the warranty. Each of the listed sizes shows a 25 year warranty, and the tubing material is PEX. Coil length is also listed at 300 ft. for all three sizes, so quantity planning starts with total run length per size. Measure each run in the field before ordering and leave allowance for routing changes.

Frequently Asked Questions

What is Uponor AquaPEX Reclaimed Water Tubing used for?

Uponor AquaPEX Reclaimed Water Tubing distributes non-potable water for designated applications. Listed examples are laundry, toilet and residential irrigation.

Why is the reclaimed water tubing purple?

Uponor AquaPEX Reclaimed Water Tubing is color-coded purple for easy distinction in the plumbing system. The color helps installers and later service techs tell reclaimed lines from other lines.

What sizes does Uponor AquaPEX Reclaimed Water Tubing come in?

The listing includes 1/2-inch, 3/4-inch and 1-inch tubing. Each size shown comes in a 300 ft. coil. Check the individual product page for the needed size.

What material and warranty come with AquaPEX reclaimed water tubing?

Uponor AquaPEX Reclaimed Water Tubing is PEX tubing. The 1-inch, 3/4-inch and 1/2-inch coils each list a 25 year warranty.

Is Uponor AquaPEX Reclaimed Water Tubing made specifically for reclaimed systems?

Yes. Uponor designed AquaPEX Reclaimed Water tubing specifically for use in reclaimed water systems. Confirm local code requirements with the authority having jurisdiction before installing.

Didn't find what you're looking for? 
Let us know
.