Apply to be a TradeMaster!
Main product image of 1/2" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
Magnifying glass
Hover image to zoom

1/2" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)

SKU:
F1060502
Rating:
(0)
Q&A:
(2)
1/2" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
Magnifying glass
Hover image to zoom
$219.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (3)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
1/2"
Product Highlight: Color
Purple
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Material
PEX

Description

–
Uponor has designed AquaPEX® Reclaimed Water tubing specifically for use in reclaimed water systems. AquaPEX Reclaimed Water tubing is color-coded purple for easy distinction in the plumbing system. It distributes non-potable water for designated applications (laundry, toilet and residential irrigation).

Specs

–
Length (Feet):

300'

Size:

1/2"

Color:

Purple

Warranty:

25 Year

Material:

PEX

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this have labeling to the effect of " Reclaimed water. Not for human consumption"?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This tubing does say "reclaimed water" on it.

Was this review helpful to you?

Q: Is the purple AquaPEX available in 100' coils?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, Wirsbo (Uponor) only produces 300 foot coils.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy