Apply to be a TradeMaster!
Main product image of 3/4" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
Magnifying glass
Hover image to zoom

3/4" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)

SKU:
F1060752
Rating:
(0)
Q&A:
(0)
3/4" AQUAPEX Reclaimed Water Tubing - 300 ft. coil (Purple)
Magnifying glass
Hover image to zoom
$337.17 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
300' Length
Product Highlight: Size
3/4"
Product Highlight: Color
Purple
Product Highlight: Material
PEX
Product Highlight: Warranty
25 Year Warranty

Description

–
Uponor has designed AquaPEX® Reclaimed Water tubing specifically for use in reclaimed water systems. AquaPEX Reclaimed Water tubing is color-coded purple for easy distinction in the plumbing system. It distributes non-potable water for designated applications (laundry, toilet and residential irrigation).

Specs

–
Length (Feet):

300'

Size:

3/4"

Color:

Purple

Material:

PEX

Application:

Plumbing

Warranty:

25 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy