| Max Pressure (PSI): | 87 |
|---|---|
| Application: | Heating |
| Material: | DZR Brass |
| Max Temp (F): | 203°F |
| Size: | 1-1/2" x 1-1/2" |
| Warranty: | 5 Year |
| PEX Size: | 1-1/2" |
| Thread Size: | 1-1/2" |
This fitting only works with PEX on the compression side, but you can use it to connect to copper on the threaded end by using a female threaded x copper adapter.
The fitting has 2 different ends to it. A threaded end and a crimping end. I assume you want to know if you can use the criming end to hook to copper? You can't because it will not be a sufficient union. I'm not sure why you would want to use this fitting to connect copper to copper. There is much easier and cheaper ways than to use this fitting if you are connecting copper to copper. This fitting is strictly for connecting copper(to the threaded side) and pex(crimping side).
No, The copper is not as thick as the PEX so it won't seal. Dirk
yes did it
Yes, this fitting connects to hePEX and would not require any special tools. You can connect it to black pipe on the threaded end.
I assume you mean an iron coupling? This fitting will connect to just about any female threaded fitting. Although I wouldn't use PVC, CPVC, etc.
Yes, but you may just need the WIPEX sleeve pliers (SKU:5550101).
Yes, this fitting would allow you to connect 1" PEX to a 1" NPT for your application.