Apply to be a TradeMaster!
Main product image of Manifold Wall Cabinet, Recessed Mount (W 28" X H 31" X D 3-1/2")
Magnifying glass
Hover image to zoom

Manifold Wall Cabinet, Recessed Mount (W 28" X H 31" X D 3-1/2")

SKU:
A2603128
Rating:
(0)
Q&A:
(0)
Manifold Wall Cabinet, Recessed Mount (W 28" X H 31" X D 3-1/2")
Magnifying glass
Hover image to zoom
$567.29 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 22.05 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Depth (Inches)
3-1/2" Depth
Product Highlight: Height (Inches)
31" Height
Product Highlight: Width (Inches)
28" Width
Product Highlight: Mount
Recessed
Product Highlight: Material
Metal

Description

–

Uponor Manifold Wall Cabinets, Recessed Mount, are designed to be fitted into a 2x4 or 2x6 wall or opening. The cabinets accommodate Uponor Stainless-Steel Manifolds, Uponor Engineered Polymer (EP) Manifolds, or Uponor Commercial Stainless-Steel Manifolds for use in radiant heating and/or cooling, snow and ice melting, turf conditioning, and permafrost prevention (cold storage) applications.

Specs

–
Color:

White

Depth (Inches):

3-1/2"

Height (Inches):

31"

Width (Inches):

28"

Mount:

Recessed

Product Type:

Manifold Cabinet

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy