Uponor Manifold Wall Cabinets, Recessed Mount, are designed to be fitted into a 2x4 or 2x6 wall or opening. The cabinets accommodate Uponor Stainless-Steel Manifolds, Uponor Engineered Polymer (EP) Manifolds, or Uponor Commercial Stainless-Steel Manifolds for use in radiant heating and/or cooling, snow and ice melting, turf conditioning, and permafrost prevention (cold storage) applications.
| Mount: | Recessed |
|---|---|
| Depth (Inches): | 5.4" |
| Product Type: | Manifold Cabinet |
| Width (Inches): | 30" |
| Color: | White |
| Height (Inches): | 31" |
| Material: | Metal |