Uponor Manifold Wall Cabinets, Surface Mount, are designed to be mounted directly on various surfaces, including concrete block and stud walls. They feature a separable back plate for easy installation and mounting. The cabinets accommodate Uponor Stainless-Steel Manifolds, Uponor Engineered Polymer (EP) Manifolds, or Uponor Commercial Stainless-Steel Manifolds for use in radiant heating and/or cooling, snow and ice melting, turf conditioning, and permafrost prevention (cold storage) applications.
| Depth (Inches): | 6.1" |
|---|---|
| Height (Inches): | 28" |
| Product Type: | Manifold Cabinet |
| Mount: | Surface |
| Color: | White |
| Width (Inches): | 28" |
| Material: | Metal |