Apply to be a TradeMaster!
Main product image of Stainless Steel Manifold Flow Meter Valve Body, 1.5 GPM
Magnifying glass
Hover image to zoom

Stainless Steel Manifold Flow Meter Valve Body, 1.5 GPM

SKU:
A2771020
Rating:
(0)
Q&A:
(1)
Stainless Steel Manifold Flow Meter Valve Body, 1.5 GPM
Magnifying glass
Hover image to zoom
$23.73 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–
Stainless Steel Manifold Flow Meter Valve Body, 1.5 GPM

Specs

–
Type:

Flow Meter

Flow Rate (GPM):

1.5

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a Wisbro A2610700 model manifold. Is there a flow valve meter that would adapt to this manifold. Looking at theA2771021 Thank you.

Asked by David Flannery 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

No, that flow meter is only compatible with their Stainless Steel manifolds. For the TruFlow manifold, you will need either A2640015 or A2640027 flow meters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy