Apply to be a TradeMaster!
Main product image of Stainless Steel Manifold Supply & Return 1" NPT Ball Valve w/ Temperature Gauge (Set of 2)
Magnifying glass
Hover image to zoom

Stainless Steel Manifold Supply & Return 1" NPT Ball Valve w/ Temperature Gauge (Set of 2)

SKU:
A2771251
Rating:
(3)
Q&A:
(2)
Stainless Steel Manifold Supply & Return 1" NPT Ball Valve w/ Temperature Gauge (Set of 2)
Magnifying glass
Hover image to zoom
$116.84 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
10 Year Warranty

Description

–
Stainless Steel Manifold Supply & Return 1" NPT Ball Valve w/ Temperature Gauge (Set of 2)

Specs

–
Size:

1"

Type:

Ball Valve

Connection Type:

Threaded

Warranty:

10 Year
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
3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Temperature Gauge Cap smashed inside

Its took a me awhile to remove the cap. it is smashed inside and i had to use a drill to pull out
Sam
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temperature Gauge Cap smashed inside

Temperature Gauge Black Cap Is Smashed Inside. I Had To Drill The Holes To Get It Out. Very Disappointed On The Quality Control
Deen
NH
3 years ago
Was this review helpful to you?

Quality Issues

Temperature Gauge Black Cap Is Smashed Inside. I Had To Drill The Holes To Get It Out. Very Disappointed On The Quality Control
Jim
New Hampshire
3 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is the price for 1 valve or set of 2?

Asked by peter 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

It is for the set of 2.

Was this review helpful to you?

Q: A2771251 Question- are both ends 1" NPT? Or is the male end R32?

Asked by DB 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes one end is NPT, the other is the R32 for their manifolds.

Was this review helpful to you?