Apply to be a TradeMaster!
Main product image of (T-161) Smatrix Pulse Mini Sensor
Magnifying glass
Hover image to zoom
(T-161) Smatrix Pulse Mini Sensor
Magnifying glass
Hover image to zoom
$79.36 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Introducing the newest dimension of smart home technology that offers wireless control of radiant heating and cooling along with forced-air heating and cooling in multiple zones throughout a home. Now, contractors can add greater efficiency to their residential installations and homeowners can enjoy precise comfort with one solution that connects to a smart home assistant and can also be controlled remotely via an app. The Smatrix Pulse system consists of a Controller, an optional Communication Module, an optional Antenna, an optional Expansion Module, Digital Thermostats, Mini Sensors, Actuators, and Wireless Relays. The Smatrix Pulse Mini Sensor is a small, simple thermostat with no display or buttons. Use this in rooms for discreet temperature monitoring without the need for local temperature adjustment.

Features
  • Operative sensor for increased comfort
  • Adjust setpoint temperature via the Smatrix Pulse App (requires Communication Module)
  • Setpoint range is 41 – 95°F (5 – 35°C); maximum and minimum setting may be limited by system settings
  • Optional floor temperature sensor (connected to the thermostat); floor temperature settings (maximum/minimum) only available using the Smatrix Pulse App (requires Communication Module); otherwise, uses system defaults
  • Relative humidity limit indicated in Smatrix Pulse App (requires Communication Module)
  • Communication distances up to 98 ft. (30 m) away from the controller
  • Package includes Mini Sensor (T-161), wall bracket, adhesive tape, CR2023 3V battery, and mounting hardware for wall bracket
Specifications
  • Part number: A3800161
  • Part description: Smatrix Pulse Mini Sensor (T-161)
  • IP: IP20, Class III (IP: degree of inaccessibility to active parts of the product and degree of water)
  • Maximum ambient relative humidity: 85% at 68°F (20°C)
  • Power supply: One CR2032 3V battery (included)
  • Voltage: 2.4 V to 3.6 V
  • Operating temperature: 32°F to 113°F (0°C to 45°C)
  • Storage temperature: 14°F to 149°F (-10°C to 65°C)
  • Radio frequency: 912.0 MHz
  • Transmitter duty cycle: <1%
  • Connection terminals: 18 - 24 AWG

Specs

–
Application:

Accessory

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy