Apply to be a TradeMaster!
Main product image of Smatrix Pulse Digital Thermostat (T-169)
Magnifying glass
Hover image to zoom
Smatrix Pulse Digital Thermostat (T-169)
Magnifying glass
Hover image to zoom
$99.60 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Introducing the newest dimension of smart home technology that offers wireless control of radiant heating and cooling along with forced-air heating and cooling in multiple zones throughout a home. Now, contractors can add greater efficiency to their residential installations and homeowners can enjoy precise comfort with one solution that connects to a smart home assistant and can also be controlled remotely via an app. The Smatrix Pulse system consists of a Controller, an optional Communication Module, an optional Antenna, an optional Expansion Module, Digital Thermostats, Mini Sensors, Actuators, and Wireless Relays. The Smatrix Pulse Digital Thermostat shows the current room temperature, set temperature, or relative humidity on the display. Temperature settings are adjusted using the buttons on the side of the thermostat.

Features
  • Power saving e-paper display (updates every 10 minutes)
  • Displays Fahrenheit or Celsius
  • Operative sensor for increased comfort
  • Calibration of displayed room temperature
  • Heating/cooling demand as well as low battery indication on display
  • Displays Uponor logo and software version during power-up sequence
  • Setpoint range is 41 – 95°F (5 – 35°C); maximum and minimum setting may be limited by system settings
  • Enhanced room temperature control with use of optional floor sensor
  • Displays optional temperature sensor values if sensors are connected and relevant functionality is activated
  • Switch between Comfort and ECO mode with scheduling (requires Smatrix Pulse app)
  • Adjust ECO setback value
  • Relative humidity limit alarm indicated in display (requires Smatrix Pulse Communication Module)
  • Invert display color
  • Communication distances up to 98 ft. (30 m) away from the controller
  • Package includes Digital Thermostat (T-169), wall bracket, adhesive tape, CR2023 3V battery, and mounting hardware for wall bracket
Specifications
  • Part number: A3800169
  • Part description: Smatrix Pulse Digital Thermostat (T-169)
  • IP: IP20, Class III (IP: degree of inaccessibility to active parts of the product and degree of water)
  • Maximum ambient relative humidity: 85% at 68°F (20°C)
  • Power supply: One CR2032 3V battery (included)
  • Voltage: 2.4 V to 3.6 V
  • Operating temperature: 32°F to 113°F (0°C to 45°C)
  • Storage temperature: 14°F to 149°F (-10°C to 65°C)
  • Radio frequency: 912.0 MHz
  • Transmitter duty cycle: <1%
  • Connection terminals: 18 - 24 AWG

Specs

–
Application:

Zoning

Type:

Thermostat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy