Apply to be a TradeMaster!
Main product image of Smatrix Pulse Controller (X-265) w/ Communication Module (R-208)
Magnifying glass
Hover image to zoom

Smatrix Pulse Controller (X-265) w/ Communication Module (R-208)

SKU:
A380265C
Rating:
(0)
Q&A:
(0)
Smatrix Pulse Controller (X-265) w/ Communication Module (R-208)
Magnifying glass
Hover image to zoom
$591.52 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Introducing the newest dimension of smart home technology that offers wireless control of radiant heating and cooling along with forced-air heating and cooling in multiple zones throughout a home. Now, contractors can add greater efficiency to their residential installations and homeowners can enjoy precise comfort with one solution that connects to a smart home assistant and can also be controlled remotely via an app. The Smatrix Pulse system consists of a Controller, an optional Communication Module, an optional Antenna, an optional Expansion Module, Digital Thermostats, Mini Sensors, Actuators, and Wireless Relays. The Controller operates the actuators, which, in turn, affect the flow of the supply water to change the indoor temperature using information transmitted from registered thermostats and system parameters. The Controller, which is typically located near the system manifolds, operates up to six (6) thermostats and eight (8) actuators. The Communication Module (R-208) provides app connectivity to the system. (Note that remote connection requires connection to Uponor Cloud services.)

Features
  • Designed for modular installation (individual parts, including Transformer, Controller, Expansion Module, and end cap easily snap together)
  • Integrated Dynamic Energy Management functions, including Autobalancing (default) and Comfort setting, room bypass, supply temperature monitoring (requires Smatrix Pulse App and Communication Module)
  • Electronic control of 24V actuators
  • Connects up to eight (8) actuators
  • Two-way communication with up to six (6) thermostats
  • Heating/cooling outputs, and/or Comfort/ECO mode switched by dry contact or Smatrix Pulse App (requires Communication Module)
  • Separate relays for control of pump and boiler (other control functionality available via Smatrix Pulse App)
  • Valve and pump exercise
  • Relative humidity control (requires Smatrix Pulse App)
  • Control of combined underfloor heating/cooling and ceiling cooling or fan coils (requires Smatrix Pulse App)
  • Lower indoor temperature in heating mode or increase indoor temperature in cooling mode with ECO mode; ECO mode activates in all rooms at once using a dry contact or Smatrix Pulse App (requires Communication Module)
  • 115V plug-in power cord (42"")
  • Package includes Smatrix Pulse Controller with Communication Module, power supply/Transformer (part number A3850050), DIN rail, mounting hardware, and end cap
Specifications
  • Part number: A380265C
  • Part description: Smatrix Pulse Controller (X-265) with Communication Module (R-208)
  • IP: IP20, Class II (IP: degree of inaccessibility to active parts of the product and degree of water)
  • Maximum ambient relative humidity: 85% at 68°F (20°C)
  • Power supply: 115 VAC +10/-15%, 50 Hz or 60 Hz
  • Internal fuse: T5 F3.15AL 250 V, 5x20 3.15A quick acting
  • Rated impulse voltage: 2.5 kV, OVC II
  • Operating temperature: 32°F to 113°F (0°C to 45°C)
  • Storage temperature: -4°F to 158°F (-20°C to 70°C)
  • Maximum consumption: 45 W
  • Pump and boiler relay outputs: 24 VAC +10/-15%, 8 A maximum, micro gap, normally open
  • General purpose input: Only dry contact
  • Valve outputs: 24 VAC, 0.2 A average, 0.4 A peak
  • Power connection: XM flexible cord with plug (connected to the Controller)
  • Connection terminals for pump, GPI, and boiler: 18 - 24 AWG
  • Connection terminals for valve outputs: 18 - 24 AWG

Specs

–
Application:

Zoning

Type:

Thermostat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy