Apply to be a TradeMaster!
Main product image of R20 x 1/2" MNPT Conversion Nipple
Magnifying glass
Hover image to zoom

R20 x 1/2" MNPT Conversion Nipple

SKU:
A4322050
Rating:
(1)
Q&A:
(0)
R20 x 1/2" MNPT Conversion Nipple
Magnifying glass
Hover image to zoom
$14.88 each
BOX UP & SAVE 18%
$122.20 box of 10
$12.22 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x R20
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Conversion Nipple, R20 x 1/2" MNPT

Specs

–
Size:

1/2" x R20

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

1/2"

R20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hose hook-up a breeze

With this nipple the hook-up to ther hose bib was a breeze. Coupled with the compression fitting, it made my job so simple.
jay
NJ
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy