Apply to be a TradeMaster!
Main product image of R20 x 1/2" Male Copper Sweat Fitting Adapter
Magnifying glass
Hover image to zoom

R20 x 1/2" Male Copper Sweat Fitting Adapter

SKU:
A4342050
Rating:
(1)
Q&A:
(0)
R20 x 1/2" Male Copper Sweat Fitting Adapter
Magnifying glass
Hover image to zoom
$13.66 each
BOX UP & SAVE 16%
$114.60 box of 10
$11.46 each
In Stock
In Stock
Get 12 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x R20
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX,PEX-AL-PEX
Product Highlight: Fitting System Compatibility
PEX Compression
Product Highlight: Standards Met
ASTM F877, ASTM F1960, NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Use R20 QS-style Copper Fitting Adapter and appropriate QS-style Fitting Assembly to transition Wirsbo tubing to 1/2" and 3/4" copper fittings. Use R25 Copper Fitting Adapter with appropriate QS-style Fitting Assembly to transition from Wirsbo tubing to 3/4" and 1" copper fittings.

Specs

–
Size:

1/2" x R20

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Sweat Size:

1/2"

Warranty:

5 Year

Thread Type:

Male

Standards Met:

ASTM F877

ASTM F1960

NSF

Fitting System Compatibility:

PEX Compression

Tubing Compatibility:

PEX,PEX-AL-PEX

Max Temp (F):

200°F

Thread Size:

R20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Product

This is a quality product that was easy to use. I used this as part of my Radiant Floor Heating project where I had to run 3/4" pipe to meet up with 5/16" PEX tubing. I soldered this fitting onto the 3/4" ball valve that was connected to the source and return pipes and connected the 5/16" PEX compression fitting. Easy and effective!
AngeloJS
Philadelphia, PA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy