| Size: | 1" x R25 |
|---|---|
| Material: | Brass |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Sweat Size: | 1" |
| Warranty: | 5 Year |
| Thread Type: | Male |
| Standards Met: | ASTM F877 NSF ASTM F1960 |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX,PEX-AL-PEX |
| Max Temp (F): | 200°F |
| Thread Size: | R25 |
This fitting (part A4342575) is actually designed for connecting 3/4" copper to R25 threads. When connecting 3/4" PEX-A tubing to a 3/4" water pressure regulator, you will probably need a 3/4" male x ProPEX adapter (part LF4527575), a 3/4" female x ProPEX adapter (part LF4577575), or, if the adapter has sweat connections, a 3/4" ProPEX x copper fitting adapter (part LF4507575).