Shop Resideo Sale
Main product image of Xpress Trak 6" Radiant Panel, 4 Runs
Magnifying glass
Hover image to zoom

Xpress Trak 6" Radiant Panel, 4 Runs

SKU:
A5070641
Rating:
(1)
Q&A:
(2)
Xpress Trak 6" Radiant Panel, 4 Runs
Magnifying glass
Hover image to zoom
$83.08 each
In Stock
In Stock
Get 39 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum

Description

–
Designed for residential new construction and remodels, Xpress Trak is a radiant panel that features lightweight XPS foam laminated with aluminum for exceptional heat-transfer capability. Straight runs and return bends are integrated into one panel for quick, easy ordering. To install, simply adhere the panels to a wood subfloor or a concrete slab.

Specs

–
Material:

Aluminum

Type:

Quik Trak

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Was a good way to add in floor heat over the floor in our basement. Now feels like walking on a heating pad on medium heat.
Worm
WI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are the dimensions of the panels??

Asked by Luke 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Luke. Please see the submittal sheet for the exact dimensions of the Uponor Xpress Trak - https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Uponor-A5070641-Submital-Sheet.pdf

Was this review helpful to you?

Q: What is the BTU output per square foot at 120 degrees F?

Asked by G 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. The BTU output is dependent on the floor covering R value. Please see the following BTU output chart for the performance: https://www.screencast.com/t/1i6ZGsSvY

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello G thanks for writing in. However, I am not seeing this information. I would recommend calling the manufacture directly at 888-594-7726.

Was this review helpful to you?