Apply to be a TradeMaster!
Main product image of 2" ProPEX x CPVC Spigot LF Brass Adapter Kit (IPS or CTS)
Magnifying glass
Hover image to zoom

2" ProPEX x CPVC Spigot LF Brass Adapter Kit (IPS or CTS)

SKU:
CP4502000
Rating:
(0)
Q&A:
(0)
2" ProPEX x CPVC Spigot LF Brass Adapter Kit (IPS or CTS)
Magnifying glass
Hover image to zoom
$159.15 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Size: 
2"
2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
ProPEX x CPVC Connection

Specs

–
Size:

2"

Connection Type:

ProPEX x CPVC

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy