Apply to be a TradeMaster!
Main product image of 2" ProPEX x CPVC Spigot LF Brass Adapter (CTS)
Magnifying glass
Hover image to zoom

2" ProPEX x CPVC Spigot LF Brass Adapter (CTS)

SKU:
CP4502020
Rating:
(0)
Q&A:
(0)
2" ProPEX x CPVC Spigot LF Brass Adapter (CTS)
Magnifying glass
Hover image to zoom
$143.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2"
2"
Thread Type: 
CPVC Spigot
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Thread Type
CPVC Spigot Thread Type
Product Highlight: Connection Type
ProPEX x CPVC Connection

Specs

–
Thread Type:

CPVC Spigot

Size:

2"

Connection Type:

ProPEX x CPVC

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy