
| Length (Feet): | 500' |
|---|---|
| Fitting System Compatibility: | Clamp Crimp Push Fit Expansion PEX PEX Compression PEX Press |
| Size: | 3/4" |
| Shape: | Coil |
| Tubing Type: | Non-Oxygen Barrier |
| Material: | PEX |
| Color: | White |
| Application: | Plumbing |
| Max Pressure (PSI): | 160 |
| Outside Diameter: | 0.875" |
| Grade: | PEX-a |
| Warranty: | 25 Year |
| Inside Diameter: | 0.671" |
| Standards Met: | NSF ASTM F877 DIN4726 |
| Max Temp (F): | 200°F |
Hi Tom thanks for reaching out! The Blue 1/2" 300 ft coil is SKU F3060500, and it is temporarily discontinued. The best alternative product is the 1/2" 300 ft White with blue lettering, SKU F4360500 located here: https://www.supplyhouse.com/Uponor-Wirsbo-F4360500-1-2-Uponor-AquaPEX-White-w-Blue-Print-300-ft-coil
PEX can be used outdoors but depending on where you live and the temperatures, it could freeze under 32° unless it is buried below the freeze level of your area.
I have used closed cell foam on the pipes about a year ago. (On my on house) everything has been fine for now. I don't think any chemical reaction could happen after the foam cures. Good luck.
No that level of chlorine is OK, but not pools, spas ETC ETC.
the ID of that pex is 1.054, it has a max flow rate of 11.2 GPM, you will need an 1 1/2" pex.
Yes, the PEX tubing will suffer oxidation damage. Chlorinated water should not be used in the AQUAPEX tubing.
dont live in calif and do not know the codes. all colors i think are the same. Garland Sonsel
The white AquaPex tubing should be the same quality as the red and blue. The oolor is used to help keep hot and cold water lines separate so there won't be any mixing of these lines. The white can be used for any system even hot and cold water lines. Contact the manufacturer about "grade A" and if it meets California code. Doug
The white AquaPex tubing should be the same quality as the red and blue. The oolor is used to help keep hot and cold water lines separate so there won't be any mixing of these lines. The white can be used for any system even hot and cold water lines. Contact the manufacturer about "grade A" and if it meets California code. Doug
1) All AquaPEX is the same quality regardless of color. The blue and red are optional colors added to clear AquaPEX during manufacturing to make it easy for the plumber to differentiate between hot and cold while plumbing a building. Color-blind plumbers should just use clear for everything ;) 2) All AquaPEX is absolutely lead free. It is the best tubing for drinking water ever devised by man. Far better than copper, PVC or CPVC. 3) All AquaPEX meets all California codes that I am familiar with. It might not meet code if you were to use it for something like Fire Protection. But for potable water/pressure applications, it meets every code. Ken Morley
Uponor tubing have same quality, colored tubing used where necessary, blue for cold water red for hot water. AquaPEX is crosslinked polyethylene (plastic) there is no metal in the tubing. This is one of the best quality product for potable water. No one made better crosslinked polyethylene then Uponor die to unique manufacturing process. In regards of CA law I cannot help You. Sent from my BlackBerry 10 smartphone on the Rogers network.
Color should not matter for quality ratings. In my plumbing project, I used red for hot, blue for cold, and white for drinking water that bypassed the water softener. AFAIK, there's no lead in any of this - piping or fittings. None of it is metal. Well the fittings are copper but other than that nothing is metal. I live in Minnesota so I don't know about California code. But I don't see why it would be a problem. Your local building inspector is probably the best source for the code question.
The white is less UV-resistant than the blue or red: "Uponor AquaPEX White and Wirsbo hePEX piping carry a 5106 marking, indicating a UV-resistance period of 1 month. Uponor AquaPEX Red and Blue tubing (typically used for plumbing applications) carry a 5206 marking, indicating a UV-resistance period of 3 months." Source: http://www.uponor-usa.com/residential-plumbing/contractor/faqs.aspx
Should be ok. But remember this is photo sensitive so it would need to be screened. Sent from my iPad
Pex degrades when exposed to sunlight. It should be sleeved when used underground (according to Wikipedia, which also states it is vulnerable to certain plant eating insects).
PEX cannot be exposed to UV, so it needs to be buried or completely covered. As long as it is not exposed to the sun, it is fine.
Yes, this product can be used outdoors as long as it is protected from UV (sunlight) and is at least minimally protected from freezing. If buried, it should be in a sand bed to prevent sharp objects from wearing a hole in the buing. The tubing will tolerate occasional freezing and thawing, but should be insulated and buried deeply enough that freezing will not become a regular occurrence. Exposure to UV will seriously degrade tubing strength. The tubing should not be exposed to UV other than during installation (no more than 30 days) and the ends above ground should transition to PVC, copper or some other material.
This product can be used outdoor in above freezing temperature with UV light protection or in ground . Compression fittings available from Uponor. List expensive tubing You can use is 75psi rating polyethylene with red line Sent from my BlackBerry 10 smartphone on the Rogers network.
It could be, but it is suspetable to UV from the sun. Garland Sonsel
yes, but it can freeze if exposed to below freezing temperatures. That won't hurt the aquapex but could damage the fittings that are not able to expand from freezing water. Buried is no problem though.
PEX tubing is approved for direct burial outdoors, a practice most often necessary when running a water supply line to a house. PEX, since it can expand, resists freezing more effectively than rigid pipe, but PEX can still burst if water freezes in a line. As a result, it’s a must to bury the tubing below the frost line. The depth of the frost line in a given area can be obtained by contacting the municipality or local water company. *Although an unbroken line of PEX would be ideal, dezincification-resistant brass PEX fittings or plastic PEX fittings should be used in areas known to have aggressive water or soil when a fitting is necessary. Stainless steel clamp rings are a better choice than copper crimp rings due to their increased corrosion resistance.* Residential water supply lines generally use 3/4” pipe (occasionally 1”). SupplyHouse <http://www.supplyhouse.com/> carries PEX-B tubing <http://www.supplyhouse.com/PEX-Tubing-516000> in these sizes, as well as PEX-A rated AquaPEX <http://www.supplyhouse.com/AquaPEX-Tubing-517000> and pre-insulated AquaPEX <http://www.supplyhouse.com/Pre-Insulated-AquaPEX-Tubing-11448000>. Sleeving the buried PEX (in PVC, for example) shields the tubing and can make potential repairs easier. Embedding PEX in sand protects it from any rocks in the soil. Always check with all applicable local codes prior to installation. (from pex supply web site
Rarely use Propex rings underground. Red stripe polyethylene tubing with stainless steel clamps will do at lower cost. If use Propex underground composite fitting ( not brass) my first choice, clay or sand without stone around tubing, brass compression adapters for different brand, types of tubing or pipes, electric PVC elbow when tubing go from horizontal to vertical, same PVC to protect from concrete and metal. For connections in the concrete slab band tubing down under concrete, connect and band up in to the slab. For outdoor boiler I use Uponor insulated tubing (very expensive but excellent quality). In general don't run any tubing too close to freezing zone and lay down tubing in curved not straight line ( any plastic expand and retract with pressure difference)Thanks
Shoud sleeve it. If you need to go a ways should ck something different.
It really shouldn't matter what connection system you at using - you shouldn't be covering any joints as they are the most likely point to develop issues. I have seen direct bury done both ways - with a shroud and without. If you live in area with ground shift you will need a shroud otherwise it is somewhat optional- you are just running the risk of shorting the usable life of the pex.
AquaPex can be buried directly in a bed of sand. It must not be exposed to sunlight, so you have to transition to some other material where it enters the ground if outside. While AquaPex is not adversely affected by freezing once or twice, it could degrade if frozen and thawed repeatedly. There are versions of AquaPex that are pre-insulated with foam that can solve the freezing problem (if buried deep enough) and don't require the sand bed.
depends on soil type and what you are doing on surface, i would not drive over it. Any thing less than gravel should be ok. If you are getting inspection I would call and ask
The AquaPEX tubing that is sold in the United States is made at Uponor's factory in Minnesota.
Uponor based in Europe , Finland. 10 factories in five countries :Finland, Sweden, Germany, Spain and United States. Sent from my BlackBerry 10 smartphone on the Rogers network.
JC: You did not indicate where you would be purchasing tubing, so this answer assumes that you would purchase somewhere in North America. According to the Uponor web site, AquaPEX tubing sold in North America is manufactured in the United States. They may have other manufacturing facilities around the world devoted to those markets. I know that AquaPex is very popular in rapidly developing countries and so I would not be surprised to find that Uponor also has factories in China, India, etc. for those markets. But if you purchase in North America, your product will be manufactured in the US. I can't say enough good things about AquaPex. I will never go back to copper or CPVC piping systems. Ken Morley
probably not, but I don't know for sure. Most thermoplastic tubing is made in the US. Garland Sonsel
US and Canada